Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI071201
- Zoro # G123396766
product price:Â
$
54.01
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interchange Type
Hi Flow Interchange
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Overall Length
2 3/4 in
Series
PREVO S1
Body Size - Quick Connect Air Couplings
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI071201
- Zoro #
- G123396766
- UPC #
- -
- Country of Origin
- France
- Interchange Type
- Hi Flow Interchange
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Operating Temperature - Minimum
- 5 Degrees F
- Connection Thread Type
- NPT
- Operating Temperature - Maximum
- 158 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Seal Material
- Nitrile
- Max. Flow Rate
- 64 cfm
- Connection Type
- Threaded
- Material
- Composite
Description
Quick Connect Air Coupling, Hi Flow Interchange, Composite, Female, Threaded