Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI071202
- Zoro # G523367380
product price:Â
$
56.23
/ea
Key Features
Connection Type
Threaded
Operating Temperature - Minimum
5 Degrees F
Thread Size
3/8"
Seal Material
Nitrile
Max. Flow Rate
64 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI071202
- Zoro #
- G523367380
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Operating Temperature - Minimum
- 5 Degrees F
- Seal Material
- Nitrile
- Item
- Quick Connect Air Coupling
- Max. Flow Rate
- 64 cfm
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Maximum
- 158 Degrees F
- Material
- Composite
- Series
- PREVO S1
- Connection Thread Type
- NPT
- Max. Working Pressure @ 70 F
- 174 psi
- Interchange Type
- Hi Flow Interchange
Description
Quick Connect Air Coupling, Hi Flow Interchange, Composite, Female, Threaded