Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI081813
Zoro # G223396857
product price:Â
$
108.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Seal Material
Nitrile
Overall Length
4 1/16 in
Material
Composite
Series
PREVO S1
For Hose I.D.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI081813
- Zoro #
- G223396857
- UPC #
- -
- Country of Origin
- France
- Seal Material
- Nitrile
- Item
- Quick Connect Air Coupling
- Material
- Composite
- Series
- PREVO S1
- For Hose I.D.
- 1/2 in
- Max. Flow Rate
- 72 cfm
- Connection Type
- Hose Barb
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Automotive
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Automotive, Composite, Male, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.