Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI071253
- Zoro # G323396955
product price:Â
$
55.91
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Threaded
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Operating Temperature - Maximum
158 Degrees F
Max. Outside Dia.
1 1/4 in
Connection Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESI071253
- Zoro #
- G323396955
- UPC #
- -
- Country of Origin
- France
Dimensions
- Max. Outside Dia.
- 1 1/4 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Thread Size
- 1/2"
- Overall Length
- 3 7/16 in
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Details
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Item
- Quick Connect Air Coupling
- Interchange Type
- Hi Flow Interchange
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Minimum
- 5 Degrees F
- Series
- PREVO S1
- Max. Flow Rate
- 64 cfm
- Seal Material
- Nitrile
- Material
- Composite
Description
Quick Connect Air Coupling, Hi Flow Interchange, Composite, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.