Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP076252
Zoro # G423367213
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Overall Length
1 5/8 in
Material
Steel
Connection Thread Type
NPT
Thread Size
1/4"
Interchange Type
Hi Flow Interchange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP076252
- Zoro #
- G423367213
- UPC #
- -
- Country of Origin
- France
- Material
- Steel
- Connection Thread Type
- NPT
- Interchange Type
- Hi Flow Interchange
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Male, Threaded