Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ESI071810
Zoro # G323366958
product price:Â
$
55.62
/ea
Key Features
Barb Size
3/8 in
Operating Temperature - Minimum
5 Degrees F
Connection Type
Hose Barb
Overall Length
3 7/16 in
Interchange Type
Hi Flow Interchange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESI071810
- Zoro #
- G323366958
- UPC #
- -
- Country of Origin
- France
Dimensions
- Barb Size
- 3/8 in
- Overall Length
- 3 7/16 in
- Max. Outside Dia.
- 1 1/4 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Details
- Operating Temperature - Minimum
- 5 Degrees F
- Connection Type
- Hose Barb
- Interchange Type
- Hi Flow Interchange
- Seal Material
- Nitrile
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Material
- Composite
- Max. Flow Rate
- 64 cfm
- For Hose I.D.
- 3/8 in
- Max. Working Pressure @ 70 F
- 174 psi
Description
Quick Connect Air Coupling, Hi Flow Interchange, Composite, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.