Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP116810
Zoro # G423367152
product price:Â
$
19.29
/ea
Key Features
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Connection Type
Hose Barb
For Hose I.D.
3/8 in
Material
Steel
Interchange Type
Hi Flow Interchange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP116810
- Zoro #
- G423367152
- UPC #
- -
- Country of Origin
- France
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Type
- Hose Barb
- For Hose I.D.
- 3/8 in
- Material
- Steel
- Interchange Type
- Hi Flow Interchange
- Item
- Quick Connect Air Coupling
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.