Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ESI111252EB
Zoro # G023366906
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Series
PREVO S1
Connection Thread Type
NPT
Material
Stainless Steel
Interchange Type
Hi Flow Interchange
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI111252EB
- Zoro #
- G023366906
- UPC #
- -
- Country of Origin
- France
- Series
- PREVO S1
- Connection Thread Type
- NPT
- Material
- Stainless Steel
- Interchange Type
- Hi Flow Interchange
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Seal Material
- Nitrile
- Max. Flow Rate
- 125 cfm
- Operating Temperature - Maximum
- 158 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Type
- Threaded
- Item
- Quick Connect Air Coupling
- Operating Temperature - Minimum
- 5 Degrees F
Description
Quick Connect Air Coupling, Hi Flow Interchange, Stainless Steel, Male, Threaded