Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI061810
- Zoro # G723367159
product price:Â
$
63.59
/ea
Key Features
Overall Length
3 1/4 in
Operating Temperature - Maximum
158 Degrees F
Connection Type
Hose Barb
Body Size - Quick Connect Air Couplings
1/4 in
For Hose I.D.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI061810
- Zoro #
- G723367159
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 3 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Barb Size
- 3/8 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Type
- Hose Barb
- For Hose I.D.
- 3/8 in
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Minimum
- 5 Degrees F
- Seal Material
- Nitrile
- Material
- Composite
- Series
- PREVO S1
- Max. Working Pressure @ 70 F
- 174 psi
- Interchange Type
- Industrial
- Item
- Quick Connect Air Coupling
- Max. Flow Rate
- 29 cfm
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.