Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI111810EB
- Zoro # G823367097
product price:Â
$
147.43
/ea
Free Shipping & Returns
Key Features
Connection Type
Hose Barb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
5 Degrees F
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Series
PREVO S1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI111810EB
- Zoro #
- G823367097
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Hose Barb
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Interchange Type
- Hi Flow Interchange
- Max. Working Pressure @ 70 F
- 174 psi
- Seal Material
- Nitrile
- For Hose I.D.
- 3/8 in
- Material
- Stainless Steel
- Max. Flow Rate
- 125 cfm
Description
Quick Connect Air Coupling, Hi Flow Interchange, Stainless Steel, Hose Barb