Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI061202
- Zoro # G723396821
product price:Â
$
61.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Threaded
Overall Length
2 13/16 in
Material
Composite
Max. Flow Rate
29 cfm
Series
PREVO S1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI061202
- Zoro #
- G723396821
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Material
- Composite
- Max. Flow Rate
- 29 cfm
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Seal Material
- Nitrile
- Interchange Type
- Industrial
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Thread Type
- NPT
- Operating Temperature - Minimum
- 5 Degrees F
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Female, Threaded