Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI061203
- Zoro # G423366988
product price:Â
$
65.25
/ea
Key Features
Operating Temperature - Maximum
158 Degrees F
Thread Size
1/2"
Operating Temperature - Minimum
5 Degrees F
Connection Thread Type
NPT
Max. Outside Dia.
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI061203
- Zoro #
- G423366988
- UPC #
- -
- Country of Origin
- France
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Connection Thread Type
- NPT
- Max. Flow Rate
- 29 cfm
- Max. Working Pressure @ 70 F
- 174 psi
- Item
- Quick Connect Air Coupling
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Type
- Threaded
- Material
- Composite
- Seal Material
- Nitrile
- Series
- PREVO S1
- Interchange Type
- Industrial
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Female, Threaded