Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI061251
- Zoro # G623396877
product price:Â
$
61.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Flow Rate
29 cfm
Interchange Type
Industrial
Operating Temperature - Maximum
158 Degrees F
Connection Thread Type
NPT
Body Size - Quick Connect Air Couplings
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI061251
- Zoro #
- G623396877
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Thread Size
- 1/4"
- Overall Length
- 3 1/8 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Max. Flow Rate
- 29 cfm
- Interchange Type
- Industrial
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Material
- Composite
- Seal Material
- Nitrile
- Series
- PREVO S1
- Operating Temperature - Minimum
- 5 Degrees F
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Max. Working Pressure @ 70 F
- 174 psi
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Male, Threaded