Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI111202EB
- Zoro # G623367150
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
174 psi
Max. Flow Rate
130 cfm
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
158 Degrees F
Connection Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI111202EB
- Zoro #
- G623367150
- UPC #
- -
- Country of Origin
- France
- Max. Working Pressure @ 70 F
- 174 psi
- Max. Flow Rate
- 130 cfm
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Item
- Quick Connect Air Coupling
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Interchange Type
- Industrial
- Series
- PREVO S1
- Material
- Stainless Steel
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Female, Threaded