Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI081201
- Zoro # G823396936
product price:Â
$
71.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Composite
Series
PREVO S1
Operating Temperature - Maximum
158 Degrees F
Connection Thread Type
NPT
Operating Temperature - Minimum
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI081201
- Zoro #
- G823396936
- UPC #
- -
- Country of Origin
- France
Dimensions
- Thread Size
- 1/4"
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 5/16 in
- Overall Length
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Material
- Composite
- Series
- PREVO S1
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Item
- Quick Connect Air Coupling
- Operating Temperature - Minimum
- 5 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Seal Material
- Nitrile
- Max. Working Pressure @ 70 F
- 174 psi
- Max. Flow Rate
- 72 cfm
- Connection Type
- Threaded
- Interchange Type
- Industrial
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.