Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI081813
Zoro # G323367115
product price:Â
$
66.15
/ea
Key Features
Material
Composite
Standards
ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
Series
PREVO S1
Overall Length
4 in
Max. Flow Rate
72 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI081813
- Zoro #
- G323367115
- UPC #
- -
- Country of Origin
- France
- Material
- Composite
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Series
- PREVO S1
- Max. Flow Rate
- 72 cfm
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Type
- Hose Barb
- For Hose I.D.
- 1/2 in
- Seal Material
- Nitrile
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Hose Barb