Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI111253EB
- Zoro # G823397001
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/16 in
Material
Stainless Steel
Interchange Type
Hi Flow Interchange
Operating Temperature - Maximum
158 Degrees F
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESI111253EB
- Zoro #
- G823397001
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 4 3/16 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Thread Size
- 1/2"
- Max. Outside Dia.
- 1 7/16 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Details
- Material
- Stainless Steel
- Interchange Type
- Hi Flow Interchange
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Type
- Threaded
- Max. Flow Rate
- 125 cfm
- Max. Working Pressure @ 70 F
- 174 psi
- Item
- Quick Connect Air Coupling
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
- Operating Temperature - Minimum
- 5 Degrees F
- Series
- PREVO S1
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Hi Flow Interchange, Stainless Steel, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.