Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI111203EB
- Zoro # G223396789
product price:Â
$
126.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
PREVO S1
Material
Stainless Steel
Connection Thread Type
NPT
Overall Length
4 in
Max. Outside Dia.
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI111203EB
- Zoro #
- G223396789
- UPC #
- -
- Country of Origin
- France
- Series
- PREVO S1
- Material
- Stainless Steel
- Connection Thread Type
- NPT
- Seal Material
- Nitrile
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Connection Type
- Threaded
- Max. Flow Rate
- 130 cfm
- Interchange Type
- Industrial
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.