Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI111810EB
Zoro # G223367123
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Max. Working Pressure @ 70 F
174 psi
Max. Flow Rate
130 cfm
Interchange Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI111810EB
- Zoro #
- G223367123
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Overall Length
- 4 1/2 in
- Barb Size
- 3/8 in
- Max. Outside Dia.
- 1 7/16 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Material
- Stainless Steel
- Operating Temperature - Maximum
- 158 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Max. Flow Rate
- 130 cfm
- Interchange Type
- Industrial
- Series
- PREVO S1
- Connection Type
- Hose Barb
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Minimum
- 5 Degrees F
- Item
- Quick Connect Air Coupling
- For Hose I.D.
- 3/8 in
- Seal Material
- Nitrile
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.