Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI111813EB
- Zoro # G223367079
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
158 Degrees F
Standards
ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
For Hose I.D.
1/2 in
Operating Temperature - Minimum
5 Degrees F
Series
PREVO S1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI111813EB
- Zoro #
- G223367079
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Overall Length
- 4 3/4 in
- Barb Size
- 1/2 in
- Max. Outside Dia.
- 1 7/16 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Details
- Operating Temperature - Maximum
- 158 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- For Hose I.D.
- 1/2 in
- Operating Temperature - Minimum
- 5 Degrees F
- Series
- PREVO S1
- Connection Type
- Hose Barb
- Material
- Stainless Steel
- Interchange Type
- Industrial
- Max. Flow Rate
- 130 cfm
- Max. Working Pressure @ 70 F
- 174 psi
- Item
- Quick Connect Air Coupling
- Seal Material
- Nitrile
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.