Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI061202
Zoro # G623396747
product price:Â
$
61.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Minimum
5 Degrees F
Max. Flow Rate
29 cfm
Operating Temperature - Maximum
158 Degrees F
Connection Type
Threaded
Overall Length
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USI061202
- Zoro #
- G623396747
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 2 15/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 3/16 in
- Thread Size
- 3/8"
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Details
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Flow Rate
- 29 cfm
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
- Series
- PREVO S1
- Interchange Type
- Automotive
- Material
- Composite
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Automotive, Composite, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.