Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ESI111202EB
- Zoro # G223367260
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Threaded
Max. Flow Rate
125 cfm
Body Size - Quick Connect Air Couplings
1/2 in
Max. Working Pressure @ 70 F
174 psi
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESI111202EB
- Zoro #
- G223367260
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Max. Flow Rate
- 125 cfm
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Maximum
- 158 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Material
- Stainless Steel
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Hi Flow Interchange
- Seal Material
- Nitrile
- Series
- PREVO S1
- Connection Thread Type
- NPT
Description
Quick Connect Air Coupling, Hi Flow Interchange, Stainless Steel, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.