Shop PREVOST
See all product information
Create Account
COUPLER
- Mfr # USI061203
- Zoro # G923396881
product price:Â
$
70.58
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Size - Quick Connect Air Couplings
1/4 in
Connection Type
Threaded
Thread Size
1/2"
Overall Length
3 1/4 in
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI061203
- Zoro #
- G923396881
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Interchange Type
- Automotive
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Connection Thread Type
- NPT
- Max. Flow Rate
- 29 cfm
- Material
- Composite
- Operating Temperature - Minimum
- 5 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Maximum
- 158 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
Description
Quick Connect Air Coupling, Automotive, Composite, Female, Threaded