Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI061252
Zoro # G023396927
product price:Â
$
61.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Threaded
Series
PREVO S1
Max. Outside Dia.
1 3/16 in
Seal Material
Nitrile
Overall Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI061252
- Zoro #
- G023396927
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Series
- PREVO S1
- Seal Material
- Nitrile
- Interchange Type
- Automotive
- Material
- Composite
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Max. Flow Rate
- 29 cfm
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Item
- Quick Connect Air Coupling
Description
Quick Connect Air Coupling, Automotive, Composite, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.