Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP116254
Zoro # G523367076
product price:Â
$
34.65
/ea
Key Features
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Overall Length
2 1/16 in
Connection Thread Type
NPT
Material
Steel
Interchange Type
Hi Flow Interchange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP116254
- Zoro #
- G523367076
- UPC #
- -
- Country of Origin
- France
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Connection Thread Type
- NPT
- Material
- Steel
- Interchange Type
- Hi Flow Interchange
- Connection Type
- Threaded
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Male, Threaded