Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI081252
Zoro # G723396777
product price:Â
$
99.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Flow Rate
72 cfm
Max. Working Pressure @ 70 F
174 psi
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Thread Size
3/8"
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USI081252
- Zoro #
- G723396777
- UPC #
- -
- Country of Origin
- France
Dimensions
- Thread Size
- 3/8"
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 5/16 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Max. Flow Rate
- 72 cfm
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Interchange Type
- Automotive
- Seal Material
- Nitrile
- Material
- Composite
- Series
- PREVO S1
- Connection Type
- Threaded
- Connection Thread Type
- NPT
- Operating Temperature - Minimum
- 5 Degrees F
Description
Quick Connect Air Coupling, Automotive, Composite, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.