Shop PREVOST
See all product information
Create Account
PLUG
- Mfr # ERP116203
- Zoro # G123396926
product price:Â
$
31.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Thread Type
NPT
Overall Length
1 3/4 in
Thread Size
1/2"
Body Size - Quick Connect Air Couplings
1/2 in
Interchange Type
Hi Flow Interchange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP116203
- Zoro #
- G123396926
- UPC #
- -
- Country of Origin
- France
- Connection Thread Type
- NPT
- Item
- Quick Connect Air Coupling
- Interchange Type
- Hi Flow Interchange
- Material
- Steel
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Type
- Threaded
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.