Shop PREVOST
See all product information
Create Account
COUPLER
- Mfr # USI111203EB
- Zoro # G223396840
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interchange Type
Automotive
Connection Type
Threaded
Operating Temperature - Minimum
5 Degrees F
Material
Stainless Steel
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI111203EB
- Zoro #
- G223396840
- UPC #
- -
- Country of Origin
- France
- Interchange Type
- Automotive
- Connection Type
- Threaded
- Operating Temperature - Minimum
- 5 Degrees F
- Material
- Stainless Steel
- Seal Material
- Nitrile
- Max. Flow Rate
- 105 cfm
- Series
- PREVO S1
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Quick Connect Air Coupling
- Connection Thread Type
- NPT
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Automotive, Stainless Steel, Female, Threaded