Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP116204
Zoro # G423367251
product price:Â
$
37.15
/ea
Key Features
Overall Length
1 7/8 in
Connection Type
Threaded
Material
Steel
Connection Thread Type
NPT
Thread Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP116204
- Zoro #
- G423367251
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Material
- Steel
- Connection Thread Type
- NPT
- Item
- Quick Connect Air Coupling
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Interchange Type
- Hi Flow Interchange
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Female, Threaded