Shop PREVOST
See all product information
Create Account
COUPLER
- Mfr # USI111204EB
- Zoro # G123396872
product price:Â
$
138.70
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Working Pressure @ 70 F
174 psi
Series
PREVO S1
Operating Temperature - Maximum
158 Degrees F
Connection Thread Type
NPT
Operating Temperature - Minimum
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USI111204EB
- Zoro #
- G123396872
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 4 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Thread Size
- 3/4"
- Max. Outside Dia.
- 1 7/16 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Details
- Max. Working Pressure @ 70 F
- 174 psi
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Flow Rate
- 105 cfm
- Interchange Type
- Automotive
- Material
- Stainless Steel
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Automotive, Stainless Steel, Female, Threaded