Shop PREVOST
See all product information
Create Account
Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi, Housing Material: Stainless steel
- Mfr # DMOI 1610LS
- Zoro # G6173380
product price:Â
$
1,270.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Hose Inside Dia.
5/8"
Overall Length
19.09"
Mounting
Bracket
Media - Hose Reels
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMOI 1610LS
- Zoro #
- G6173380
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 33 ft.
- Overall Length
- 19.09"
Details
- Item
- Food Grade Hose Reel
- Max. Pressure
- 145 psi
- Mounting
- Bracket
- Media - Hose Reels
- Water
- Application
- Industrial Kitchens, Slaughterhouses, Dairies, Food Processing, Chemical and Pharmaceutical Plants, Swimming pools
- Hose Included
- Yes
- Housing Material
- Stainless steel
- Includes Hose
- Yes
Description
Food Grade SS Hose Reel,5/8 In.x33 Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.