Hose Reel, 3/8" Hose Dia., 65 ft. Length, 175 psi, Finish - Hose Reels: Powder Coated
- Mfr # DMO 1020ES
- Zoro # G6173487
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
3/8"
Hose Length
65 ft.
Overall Length
19.09"
Mounting
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMO 1020ES
- Zoro #
- G6173487
- UPC #
- -
- Country of Origin
- France
- Item
- Hose Reel
- Max. Pressure
- 175 psi
- Mounting
- Bracket
- Media - Hose Reels
- Compressed Air
- Finish - Hose Reels
- Powder Coated
- Hose Included
- Yes
- Housing Material
- Galvanized steel
- Includes Hose
- Yes
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 65 ft.
- Overall Length
- 19.09"
Description
Hose Reel,3/8 In.x65 ft.,ESI Coupler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.