Hose Reel, 5/16" Hose Dia., 50 ft. Length, 175 psi, Overall Length: 14.57"
Mfr # DRF 0815US
Zoro # G6173259
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
5/16"
Hose Length
50 ft.
Overall Length
14.57"
Mounting
Wall or Overhead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRF 0815US
Zoro #
G6173259
UPC #
-
Country of Origin
France
Dimensions
Hose Inside Dia.
5/16"
Hose Length
50 ft.
Overall Length
14.57"
Details
Item
Hose Reel
Max. Pressure
175 psi
Mounting
Wall or Overhead
Media - Hose Reels
Air
Hose Included
Yes
Finish - Hose Reels
Powder Coated
Housing Material
Galvanized steel
Includes Hose
Yes
Description
Hose Reel,5/16 In.x50 ft.,USI Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.