Zoro Homepage

Non-Scratch Blow Gun, Flow Limiter

  • Mfr # 27202 PREBP3

  • Zoro # G6174780


product price: $21.55
/ea

Key Features

Body Material
Polyamide Composite
Overall Length
160mm
Max. dBA
80
Air Consumption
5.8 scfm
Air Gun Inlet Size
1/4" (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202 PREBP3
Zoro #
G6174780
UPC #
03660058026123
Country of Origin
France

Dimensions

Overall Length
160mm
Air Gun Inlet Size
1/4" (F)NPT

Details

Body Material
Polyamide Composite
Max. dBA
80
Air Consumption
5.8 scfm
Item
Non-Scratch Blow Gun,Flow Limiter

Description

Non-Scratch Blow Gun,Flow Limiter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.