Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP076202
Zoro # G323367023
product price:Â
$
8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Interchange Type
Hi Flow Interchange
Overall Length
1 5/8 in
Thread Size
3/8"
Connection Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERP076202
- Zoro #
- G323367023
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1 5/8 in
- Thread Size
- 3/8"
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Interchange Type
- Hi Flow Interchange
- Connection Thread Type
- NPT
- Material
- Steel
- Connection Type
- Threaded
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.