Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP116252
Zoro # G723367135
product price:Â
$
28.89
/ea
Key Features
Connection Type
Threaded
Thread Size
3/8"
Overall Length
1 11/16 in
Body Size - Quick Connect Air Couplings
1/2 in
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP116252
- Zoro #
- G723367135
- UPC #
- -
- Country of Origin
- France
- Item
- Quick Connect Air Coupling
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Thread Type
- NPT
- Interchange Type
- Hi Flow Interchange
- Material
- Steel
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Male, Threaded