Shop PREVOST
See all product information
Create Account
PLUG
- Mfr # ERP116253
- Zoro # G323396894
product price:Â
$
30.39
/ea
Key Features
Interchange Type
Hi Flow Interchange
Material
Steel
Connection Thread Type
NPT
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERP116253
- Zoro #
- G323396894
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 2 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Thread Size
- 1/2"
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Interchange Type
- Hi Flow Interchange
- Material
- Steel
- Item
- Quick Connect Air Coupling
- Connection Thread Type
- NPT
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Connection Type
- Threaded
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.