Shop PREVOST
See all product information
Create Account
PLUG
- Mfr # ERP116813
- Zoro # G823366946
product price:Â
$
21.25
/ea
Key Features
Barb Size
1/2 in
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Interchange Type
Hi Flow Interchange
For Hose I.D.
1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERP116813
- Zoro #
- G823366946
- UPC #
- -
- Country of Origin
- France
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Interchange Type
- Hi Flow Interchange
- For Hose I.D.
- 1/2 in
- Item
- Quick Connect Air Coupling
- Material
- Steel
- Connection Type
- Hose Barb
Description
Quick Connect Air Coupling, European High Flow, Steel, Plug, Hose Barb