Shop PRIME-LINE

Moisture Meter, Stainless Steel Prongs, LCD Screen, Auto Single Pack

  • Mfr # PMX-42B

  • Zoro # G800954890


product price:  $41.19
/ea

Key Features

Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMX-42B
Zoro #
G800954890
UPC #
840128500125
Country of Origin
China

Details

Color
Stainless Steel

Description

Do you work in the water damage, restoration industry? Perhaps you need to determine if your sheetrock has absorbed too much water to keep it in use? Mold spores are very unhealthy to ingest and inhale, so if your walls have taken in moisture of any amount from a recent water leak, you’ll want to verify which areas of the affected drywall should be replaced before it starts to mold. Mold growth on walls and ceilings is a sure sign of high humidity, condensation and/or a water leak hidden somewhere within the ceiling, walls, or finished flooring.
This PREXISO moisture meter is designed for measuring moisture content in drywall, sheetrock and plaster walls, in addition to sawn lumber (paper and cardboard too), and materials that harden - like mortar and concrete. It displays the level of moisture content as soon as the metal prongs contact the material to be inspected. This makes it convenient for homeowners and professionals alike to check the moisture levels of their walls and projects, and can also measure ambient temperature. Being portable and easy to carry makes for a great addition to any toolbox. Use the two stainless steel pins by placing them into the surface of what you are measuring in order to capture a reading, but exercise caution, as the pins are sharp. If the unit is idle for more than 15 seconds it will turn itself off with its automatic shut off feature to save the battery life. To protect the pins from damage this moisture meter features a protective cover. Order yours today and inspect for moisture tomorrow.


  • •For use in checking humidity, moisture content and ambient temperature in various materials
  • •For use with plaster type walls, to include drywall/sheetrock, brick, block, lumber and plywood, in addition to hardening materials such as mortar, concrete, fillers and more
  • •Provides moisture content measurement to help prevent or detect growth of harmful mold in dwelling places, offices, classrooms and more
  • •Use to inspect walls, ceilings, cabinetry and finished flooring with four-button operation
  • •Compact and easy to use, and turns off automatically after 15 seconds at idle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.