This item is Discontinued.

Price 10 in Square Perforated Flush Mount Ceiling Diffuser, White AFRFDP-GR000035

10 in Square Perforated Flush Mount Ceiling Diffuser, White (Discontinued)

  • Mfr # AFRFDP-GR000035
  • Zoro # G3342626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFRFDP-GR000035
Zoro #
G3342626
UPC #
-
Country of Origin
Canada

Dimensions

Diffuser Duct Size
10 in
Height
23 3/4 in
Depth
7 5/8 in
Width
23 3/4 in

Details

Diffuser Shape
Square
Diffuser Item
Flush Mount Ceiling Diffuser
Diffuser Face Type
Perforated
Material
Aluminum
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Powder Coated
Insulation
None
Item
Flush Mount Ceiling Diffuser
Finish
Powder Coated
Color
White

Description

Flush Mount Ceiling Diffuser, Duct Size 10 in, Color White, Material Aluminum, Shape Square, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.