This item is Discontinued.

Price 12 in Rectangular Louvered Flush Mount Ceiling Diffuser, White AFRFD-GR000032

12 in Rectangular Louvered Flush Mount Ceiling Diffuser, White (Discontinued)

  • Mfr # AFRFD-GR000032
  • Zoro # G3342650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFRFD-GR000032
Zoro #
G3342650
UPC #
-
Country of Origin
Canada

Dimensions

Diffuser Duct Size
12 in
Height
47 3/4 in
Width
23 3/4 in
Depth
7 5/8 in
Duct Size
12 in

Details

Diffuser Shape
Rectangular
Diffuser Item
Flush Mount Ceiling Diffuser
Diffuser Face Type
Louvered
Material
Aluminum
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Powder Coated
Item
Flush Mount Ceiling Diffuser
Insulation
None
Finish
Powder Coated
Shape
Rectangular
Color
White

Description

Flush Mount Ceiling Diffuser, Duct Size 12 in, Color White, Material Aluminum, Shape Rectangular, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.