This item is Discontinued.

Price 12 in Square 4-Way Risk Resistant Ceiling Diffuser, White MSRRCD-GR000025

12 in Square 4-Way Risk Resistant Ceiling Diffuser, White (Discontinued)

  • Mfr # MSRRCD-GR000025
  • Zoro # G2370350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSRRCD-GR000025
Zoro #
G2370350
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
12 in
Height
15 1/4 in
Width
15 1/4 in
Depth
4 7/16 in
Overall H x W
15 1/4 in x 15 1/4 in
Overall Height
15 1/4 in
Overall Depth
4 1/2 in
Overall Width
15 1/4 in

Details

Diffuser Shape
Square
Diffuser Item
Risk Resistant Ceiling Diffuser
Diffuser Face Type
4-Way
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Powder Coated
Insulation
None
Item
Diffuser
Includes
4 Sided Angle Frame
Finish
Powder Coated
Color
White
Product Type
Ceiling Diffuser
Series
MSRRCD
Insulated
No
Air Diffusion Angle
180 Degrees , 360 Degrees
Face Type
Modular Louvered
Adjustable Blades
No
Mounting Style
Surface Mount
Insulation Material
None

Description

Diffuser, Mounting Style Surface Mount, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 4 1/2 in, Overall Height 15 1/4 in, Overall Width 15 1/4 in, Duct Size 12 in, Face Type Modular Louvered, Adjustable Blades No, Color White, Material Steel, Insulated No, Air Diffusion Angle 180 Degrees , 360 Degrees , Shape Square, Series MSRRCD, Finish Powder Coated, Insulation Material None, Includes 4 Sided Angle Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.