This item is Discontinued.

Price 18 in Square 4-Way Risk Resistant Ceiling Diffuser, White MSRRCD-GR000026

18 in Square 4-Way Risk Resistant Ceiling Diffuser, White (Discontinued)

  • Mfr # MSRRCD-GR000026
  • Zoro # G3342711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSRRCD-GR000026
Zoro #
G3342711
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
18 in
Height
21 1/4 in
Width
21 1/4 in
Depth
4 7/16 in
Duct Size
18 in
Overall Depth
4 1/2 in
Overall H x W
21 1/4 in x 21 1/4 in
Overall Width
21 1/4 in
Overall Height
21 1/4 in

Details

Diffuser Shape
Square
Diffuser Item
Risk Resistant Ceiling Diffuser
Diffuser Face Type
4-Way
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Powder Coated
Insulation
None
Item
Risk Resistant Ceiling Diffuser
Includes
4 Sided Angle Frame
Shape
Square
Finish
Powder Coated
Color
White
Air Diffusion Angle
360 Degrees
Mounting Style
Lay-In
Insulation Material
None
Face Type
Modular Louvered
Product Type
Ceiling Diffuser
Adjustable Blades
No

Description

Risk Resistant Ceiling Diffuser, Mounting Style Lay-In, Product Type Ceiling Diffuser, Overall Depth 4 1/2 in, Overall Height 21 1/4 in, Overall Width 21 1/4 in, Duct Size 18 in, Face Type Modular Louvered, Adjustable Blades No, Color White, Material Steel, Air Diffusion Angle 360 Degrees , Shape Square, Finish Powder Coated, Insulation Material None, Includes 4 Sided Angle Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.