Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay-In Mount Return Air Grille 23.75 X 23.75, White, Steel

  • Mfr # 530

  • Zoro # G8989705


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Type
Steel
Max. Duct Width (In.)
22
Max. Duct Height (In.)
22
Finish
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530
Zoro #
G8989705
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Width (In.)
22
Max. Duct Height (In.)
22
Overall Width (In.)
23.75
Overall Height (In.)
23.75
Manufacturers Warranty Length
1 yr.
Width (In.)
23-3/4
Depth (In.)
1-1/4
Height (In.)
23-3/4
Manufacturer Warranty Length
1 yr
Filter Depth
1/4 in
Overall Depth
1 1/4 in
Overall Height
23 3/4 in
Overall Width
23 3/4 in
Maximum Opening Height
22 in
Maximum Opening Width
22 in

Details

Item
Lay-In Mount Return Air Grille
Type
Steel
Finish
White
Material
Steel
Color
White
Construction
Steel
Bar Spacing
3/4"
Opening Required (In.)
21-1/4 x 21-1/4
Features
Lay In Installation
Grille/Register Item
Lay-In Mount Return Air Grille
Air Flow (CFM)
2500
Product Type
Louvered Grille
Grille Color
White
Blade Angle
45 Degrees
Mounting Style
Surface Mount
Adjustable Blades
No
Face Design
Louvered
Airflow Directions
One-Way
Airflow Capacity
2,500 cfm
Grille Material
Steel

Description

Return Air Grille, Overall Depth 1 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 22 in, Maximum Opening Width 22 in, Filter Depth 1/4 in, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 3/4 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Surface Mount, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.