
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19928000
Zoro #
G9026777
UPC #
-
Country of Origin
Mexico
Dimensions
Width
7-3/16"
Depth
3-7/16" to 4-5/8"
Details
Includes
Metal Trim Plate
Item
Thermostatic Valve Trim
Features
For High-Flow, Multiple Outlet Custom Shower Applications; Requires GrohFlex¨ Universal Rough-In Box (35 026); Requires Separate Volume Controls
Flow Rate
14.0 gpm
Finish
Chrome
Standards
ASME/ANSI A112.18.1M, CSA Standard B125.1-05
Description
Thermostatic Trim,Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.