This item is Discontinued.

Price Security Return Air Grille, 18 X 18, White Powder Coat, Steel MSLG-GR000013

Security Return Air Grille, 18 X 18, White Powder Coat, Steel (Discontinued)

  • Mfr # MSLG-GR000013
  • Zoro # G2370475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSLG-GR000013
Zoro #
G2370475
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Width (In.)
18 in
Max. Duct Height (In.)
18 in
Overall Width (In.)
18 in
Overall Height (In.)
18 in
Depth (In.)
12.1875 in
Height (In.)
18
Manufacturers Warranty Length
1 yr
Width (In.)
18
Overall Height
18 in
Opening Dimensions H x W
18 in x 18 in
Overall Width
18 in
Maximum Opening Width
18 in
Overall Depth
12 1/4 in
Manufacturer Warranty Length
1 yr
Overall Dimensions H x W x D
18 in 18 in x 12 1/4 in
Maximum Opening Height
18 in

Details

Grille/Register Item
Security Return Air Grille
Item
Security Return Air Grille
Type
Three Tier
Finish
Powder Coated
Material
Steel
Construction
Steel
Bar Spacing
3/8 in
Opening Required (In.)
17-7/8 x 17-7/8
Air Flow (CFM)
1125
Includes
4 Sided Mounting Frame
Features
12 in Sleeve
Product Type
Return Air Grille
Airflow Capacity
1,125 cfm
Grille Color
White

Description

Security Return Air Grille, Overall Depth 12 1/4 in, Overall Height 18 in, Overall Width 18 in, Maximum Opening Height 18 in, Maximum Opening Width 18 in, Grille Color White, Material Steel, Bar Spacing 3/8 in, Finish Powder Coated, Product Type Return Air Grille, Includes 4 Sided Mounting Frame, Manufacturer Warranty Length 1 yr, Airflow Capacity 1,125 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.