This item is Discontinued.

Price Security Return Air Grille, 18 X 18, White, Steel MSPG-GR000006

Security Return Air Grille, 18 X 18, White, Steel (Discontinued)

  • Mfr # MSPG-GR000006
  • Zoro # G2370545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSPG-GR000006
Zoro #
G2370545
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Width (In.)
18
Max. Duct Height (In.)
18
Overall Width (In.)
18
Overall Height (In.)
18
Height (In.)
18
Depth (In.)
12-3/16
Manufacturers Warranty Length
1 yr.
Width (In.)
18
Overall Depth
12 1/4 in
Overall Dimensions H x W x D
18 in 18 in x 12 1/4 in
Opening Dimensions H x W
18 in x 18 in
Manufacturer Warranty Length
1 yr
Overall Width
18 in
Overall Height
18 in
Maximum Opening Height
18 in
Maximum Opening Width
18 in

Details

Grille/Register Item
Security Return Air Grille
Item
Security Return Air Grille
Type
Perforated Face
Finish
White
Material
Steel
Color
White
Construction
Steel
Opening Required (In.)
17-7/8 x 17-7/8
Features
12" Sleeve
Air Flow (CFM)
2025
Includes
4 Sided Angle Frame
Product Type
Return Air Grille
Grille Color
White
Airflow Capacity
2,025 cfm

Description

Security Return Air Grille, Overall Depth 12 1/4 in, Overall Height 18 in, Overall Width 18 in, Maximum Opening Height 18 in, Maximum Opening Width 18 in, Grille Color White, Material Steel, Finish White, Product Type Return Air Grille, Includes 4 Sided Angle Frame, Manufacturer Warranty Length 1 yr, Airflow Capacity 2,025 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.