Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Price Security Return Air Grille, 6 X 6, White, Steel MSPG-GR000001

Security Return Air Grille, 6 X 6, White, Steel (Discontinued)

  • Mfr # MSPG-GR000001
  • Zoro # G2370597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPG-GR000001
Zoro #
G2370597
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Width (In.)
6
Max. Duct Height (In.)
6
Overall Width (In.)
6
Overall Height (In.)
6
Manufacturers Warranty Length
1 yr.
Height (In.)
6
Width (In.)
6
Depth (In.)
12-3/16
Overall Width
6 in
Maximum Opening Width
6 in
Maximum Opening Height
6 in
Overall Height
6 in
Opening Dimensions H x W
6 in x 6 in
Manufacturer Warranty Length
1 yr
Overall Dimensions H x W x D
6 in 6 in x 12 1/4 in
Overall Depth
12 1/4 in

Details

Item
Security Return Air Grille
Grille/Register Item
Security Return Air Grille
Type
Perforated Face
Finish
White
Material
Steel
Color
White
Construction
Steel
Opening Required (In.)
5-7/8 x 5-7/8
Includes
4 Sided Angle Frame
Air Flow (CFM)
225
Features
12" Sleeve
Product Type
Return Air Grille
Grille Color
White
Airflow Capacity
225 cfm

Description

Security Return Air Grille, Overall Depth 12 1/4 in, Overall Height 6 in, Overall Width 6 in, Maximum Opening Height 6 in, Maximum Opening Width 6 in, Grille Color White, Material Steel, Finish White, Product Type Return Air Grille, Includes 4 Sided Angle Frame, Manufacturer Warranty Length 1 yr, Airflow Capacity 225 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.