8in Bar Cabinet Pull with 5in Center to Center Matte Black Finish

  • Mfr # P108BK

  • Zoro # G815493339


product price: $2.56
/ea
Sold in multiples of 4 for $10.24

Key Features

Finish
Matte Black
Material
Carbon Steel
Length
7.99 in
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108BK
Zoro #
G815493339
UPC #
754083196074
Country of Origin
United States

Dimensions

Length
7.99 in
Width
0.47 in

Details

Finish
Matte Black
Color
Matte Black
Material
Carbon Steel

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.