This item is Discontinued.

Primary Source Primary Source 30033E Gp Super C Alkaline Battery; Bulk - Pack of 24 30033E

Primary Source 30033E Gp Super C Alkaline Battery; Bulk - Pack of 24 (Discontinued)

  • Mfr # 30033E
  • Zoro # G904165734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30033E
Zoro #
G904165734
UPC #
-
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Gp Super C Alkaline Battery, Bulk
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Pack of 24
Specifications
  • Dimension: 2.25 x 4.25 x 6.25 in.
  • Cube: 59.77
  • Weight: 3.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.